10 in. Grooved Galvanized Ductile Iron Tee

You last purchased this on
 
Victaulic

FireLock™ Style 20 10 in. Grooved Galvanized Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 20 10 in. Grooved Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF100020G00-NR
  • Item #429343
  • Manufacturer Part #F100020G00
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
FireLock™ Style 20
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Ductile Iron
Product Type:
Tee
Weight:
76 lb