3 in. Grooved 1000 psi Lateral Orange Enamel and Painted Ductile Iron Wye

You last purchased this on
 
Victaulic

FireLock™ Style 30 3 in. Grooved 1000 psi Lateral Orange Enamel and Painted Ductile Iron Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 30 3 in. Grooved 1000 psi Lateral Orange Enamel and Painted Ductile Iron Wye

  • Fast #
  • Part #VF030030P00
  • Item #431016
  • Manufacturer Part #F030030P00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Regional availability, contact Victaulic for details
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A536 Grade 65-45-12
Coating:
Orange Enamel, Painted
Collection:
FireLock™ Style 30
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Lateral, Straight, Wye
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
Yes
Weight:
10.25 lb