4 x 2-1/2 in. Flanged Carbon Steel Suction Vibration Isolation Pump Drop

You last purchased this on
 
Victaulic

Style 381 4 x 2-1/2 in. Flanged Carbon Steel Suction Vibration Isolation Pump Drop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 381 4 x 2-1/2 in. Flanged Carbon Steel Suction Vibration Isolation Pump Drop

  • Fast #
  • Part #VKD35381PE0-NR
  • Item #7310472
  • Manufacturer Part #KD35381PE0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flow control, vibration-controlling flexible couplings, access ports for gauges and thermowells, and an integral flanged pump connection
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade B, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM A-582
Coating:
Painted
Collection:
Style 381
Diameter:
4 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Fitting Type:
Straight
Length:
16 in
Material:
Carbon Steel
Pressure - Maximum:
300 psi
Product Type:
Pump Drop
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
Type:
Pump Drop
UL Listed:
No
Weight:
60.30 lb