Style 382 4 x 3 in. Flanged Carbon Steel Strainer Vibration Isolation Pump Drop

Part #VKD44382PE0-NR  |  Item #7310425  |  Manufacturer Part #KD44382PE0

Fitting Sizes:

3 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-53 Grade B, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM A-582]

Collection: Style 382

Diameter: 4 in

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Height: 39-5/8 in

Length: 15 in

Material: Carbon Steel

Maximum Pressure: 300 psi

Temperature Range: -30 to 230 Deg F (-34 to 110 Deg C)

Type: Pump Drop

UL Listed: No