2 x 3 in. Grooved x Threaded 1000# Black Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 40 2 x 3 in. Grooved x Threaded 1000# Black Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 40 2 x 3 in. Grooved x Threaded 1000# Black Nipple

  • Fast #
  • Part #VFB83040U00-NR
  • Item #429508
  • Manufacturer Part #FB83040U00
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, ASTM A-536
AWWA:
AWWA C-606
Coating:
Black
Collection:
FireLock™ Style 40
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in
Fitting Type:
Reducing
Length:
3 in
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Product Type:
Nipple
Type:
VFB83040U00-NR
Weight:
0.90 lb