6 x 6 in. Grooved x Threaded 1000# Black Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 40 6 x 6 in. Grooved x Threaded 1000# Black Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 40 6 x 6 in. Grooved x Threaded 1000# Black Nipple

  • Fast #
  • Part #VFC27040U00
  • Item #429522
  • Manufacturer Part #FC27040U00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, ASTM A-536
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Black
Collection:
FireLock™ Style 40
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple, Straight
IAPMO Listed -:
No
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
1000#
Type:
VFC27040U00
UL Listed:
No
Weight:
2.90 lb