4 in. Grooved Schedule 10 304L Stainless Steel 45 Degree Elbow
FireLock™ Style 411 4 in. Grooved Schedule 10 304L Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Documents
Specifications
- ASTM:
- ASTM A-351
- Coating:
- Stainless Steel
- Collection:
- FireLock™ Style 411
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure - Maximum:
- 750 psi
- Schedule Class:
- 10S
- Type:
- VF040411X14
- Weight:
- 2.30 lb