6 x 6 x 3 in. Schedule 10S 304L Stainless Steel Reducing Tee
FireLock™ Style 425 6 x 6 x 3 in. Schedule 10S 304L Stainless Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-403, ASTM A-403M
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- FireLock™ Style 425
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 6 in x 6 in x 3 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Product Type:
- Tee
- Schedule Class:
- 10S
- UL Listed:
- Yes
- Weight:
- 8.8 lb