3 in. Grooved 316L Stainless Steel Flange

You last purchased this on
 
Victaulic

FireLock™ Style 441 3 in. Grooved 316L Stainless Steel Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 441 3 in. Grooved 316L Stainless Steel Flange

  • Fast #
  • Part #VL030441XE0
  • Item #2379165
  • Manufacturer Part #L030441XE0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 – 6"
  • Pressures up to 275 psi / 1896 kPa / 19 bar
  • Constructed from grade CF8M stainless steel for externally corrosive environments
  • Requires Certification

Specifications

ASTM:
ASTM A-351
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
FireLock™ Style 441
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
275 psi
Pressure Class:
150#
Product Type:
Flange Adapter
Schedule Class:
10S
Type:
VL030441XE0
Weight:
5 lb