3 x 2-1/2 in. Schedule 10S 304L Stainless Steel Concentric Reducer
FireLock™ Style 450 3 x 2-1/2 in. Schedule 10S 304L Stainless Steel Concentric Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-312, ASTM A-403
- Coating:
- Stainless Steel
- Collection:
- FireLock™ Style 450
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 10
- Type:
- VFC49450X14
- UL Listed:
- Yes
- Weight:
- 1.50 lb