3 in. Grooved Schedule 10 316L Stainless Steel Cap
FireLock™ Style 460 3 in. Grooved Schedule 10 316L Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-351, ASTM A-351M, ASTM A-743, ASTM A-743M, ASTM A-744M, ASTM A-774
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 460
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Schedule Class:
- 10
- Tap Size:
- 1/2 in
- UL Listed:
- Yes
- Wall Thickness:
- 1 in
- Weight:
- 1.1 lb