4 in. Flex Coupling

You last purchased this on
 
Victaulic

Style 475 4 in. Flex Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 475 4 in. Flex Coupling

  • Fast #
  • Part #VL040475XT0
  • Item #2379878
  • Manufacturer Part #L040475XT0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 4" / DN25 – DN100
  • Pressures up to 500 psi / 3447 kPa / 34 bar"
  • Designed to provide a durable mechanical joint for grooved end stainless steel piping systems
  • Requires Certification

Specifications

ASTM:
ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M
Application:
Residential
Clean Bagged:
No
Collection:
Style 475
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
ISO:
ISO 9001:2015
Length:
7-24/25 in
Material:
Rubber, Stainless Steel
Material Type:
316, Nitrile
NSF Certified:
No
Origin:
Global
Pressure - High:
500
Temperature Range:
-20 to 180 Deg F (-29 to 82 Deg C)
UL Listed:
No
Weight:
4.2 lb