2-1/2 x 1 in. Grooved x MPT Ductile Iron Reducer
FireLock™ Style 52 2-1/2 x 1 in. Grooved x MPT Ductile Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Enamel
- Collection:
- FireLock™ Style 52
- End Connection 1:
- Grooved
- End Connection 2:
- MPT
- End Connections:
- Grooved x MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- Weight:
- 1.10 lb