2 x 1-1/2 x 2-1/2 in. Grooved x Threaded 1000 psi Orange Enamel and Painted Ductile Iron Concentric Reducer

You last purchased this on
 
Victaulic

No. 52 2 x 1-1/2 x 2-1/2 in. Grooved x Threaded 1000 psi Orange Enamel and Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #VFB67052P00
  • Item #378834
  • Manufacturer Part #FB67052P00
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 52 2 x 1-1/2 x 2-1/2 in. Grooved x Threaded 1000 psi Orange Enamel and Painted Ductile Iron Concentric Reducer

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Coating:
Orange Enamel, Painted
Collection:
No. 52
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
2-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
No
Weight:
1 lb