4 in. Flush Seal E Gasket Only
FireLock™ Style 606 4 in. Flush Seal E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 606
Specifications
- Application:
- Waterworks
- Collection:
- FireLock™ Style 606
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Product Type:
- Seal Gasket