Print

DESCRIPTION

Victaulic Style 644 Grooved 300 psi Alkyd Enamel Ductile Iron Transitional Coupling

VL0644PE0-NR

Manufacturer Part #: L024644PE0

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    VL020644PE0-NR 

    Manufacturer Part #: L020644PE0

    $125.50
    $125.50
    Call for Pricing Call us for price $125.50 $125.50
  • 2-1/2 in

    VL024644PE0-NR 

    Manufacturer Part #: L024644PE0

    $140.50
    $140.50
    Call for Pricing Call us for price $140.50 $140.50
  • 3 in

    VL030644PE0-NR 

    Manufacturer Part #: L030644PE0

    $157.50
    $157.50
    Call for Pricing Call us for price $157.50 $157.50
  • 6 in

    VL060644PE0-NR 

    Manufacturer Part #: L060644PE0

    $519.00
    $519.00
    Call for Pricing Call us for price $519.00 $519.00

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633 ZN/FE5, ASTM F-563 Grade B
Application
Potable Water
Brand Model Compatibility
Schedule 10S and Schedule 40S Stainless Steel Pipes
Clean Bagged
No
Coating
Alkyd Enamel
Collection
Style 644
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
High Pressure
300
Length
6-3/4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Outside Diameter
2-5/8 in
Temperature Range
-30 to 250 Deg F
Temperature Rating
180
UL Listed
Yes
Wall Thickness
0.095 in
Weight
2.6
Width
2-13/100 in
Work Load Limit
1625