1-1/4 x 1 in. Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow

You last purchased this on
 
Victaulic

Vic®-End II No. 67 1-1/4 x 1 in. Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic®-End II No. 67 1-1/4 x 1 in. Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow

  • Fast #
  • Part #VFB05067P00
  • Item #7274624
  • Manufacturer Part #FB05067P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Enamel
Collection:
Vic®-End II No. 67
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducing, Elbow
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
0.6 lb