14 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket
Style 741 14 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 37-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM A536 Grade 65-45-12, ASTM B-633 ZN/FE5
- Coating:
- Painted
- Collection:
- Style 741
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Adapter, Straight
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- UL Listed:
- Yes
- Weight:
- 62 lb
- Width:
- 24-1/2 in