4 in. Ductile Iron Flange Washer
Style 741 4 in. Ductile Iron Flange Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Specifications
- Coating:
- Plated
- Collection:
- Style 741
- Diameter - Outside:
- 4 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Weight:
- 7.4 lb