6-5/8 x 6 in. 300 psi EPDM Gasket

You last purchased this on
 
Victaulic

6-5/8 x 6 in. 300 psi EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

6-5/8 x 6 in. 300 psi EPDM Gasket

  • Fast #
  • Part #VG060744LE0-NR
  • Item #1449733
  • Manufacturer Part #G060744LE0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 2 – 8" / 50 – 200 mm
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • ANSI Class 125 and 150 flanges
  • Not available in Europe
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125, ANSI Class 150
Application:
Fire Protection
Brand Model Compatibility:
Style 744 Flange Adapter
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Purples
Color Finish Name:
Violet
Diameter - Outside:
6-5/8 in
FM Approved:
Yes
Fits Pipe Size:
6 in
Fitting Type:
Gasket
IAPMO Listed -:
No
Length:
1 in
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
175
UL Listed:
Yes
Weight:
0.30 lb