Victaulic
Style 744 8-5/8 x 8 in. 300 psi EPDM Gasket
Part #VG080744LE0-NR | Item #1449753 | Manufacturer Part #G080744LE0
Inside Diameter:
How to get it:
Product Details
- ANSI Class 125 and 150 flanges
- Sizes 2 – 8" / 50 – 200 mm
- Pressures up to 175 psi / 1207 kPa / 12 bar
- For coating options, download product submittal
- Not available in Europe
Documents
Specifications
ANSI Specifications: ANSI Class 125, ANSI Class 150
Application: Fire Protection
CARB OTC LEED Compliant: No
Clean Bagged: No
Collection: Style 744
FM Approved: Yes
Fitting Type: Gasket
IAPMO Listed: No
Inside Diameter: 8 in
Length: 1-13/100 in
Material: Rubber
Material Type: EPDM
Maximum Pressure: 300 psi
NSF Certified: No
Outside Diameter: 8-5/8 in
UL Listed: Yes
Weight: 0.27