6 in. Painted Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 75 6 in. Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 75 6 in. Painted Grooved Coupling

  • Fast #
  • Part #VL060075PE0
  • Item #1448620
  • Manufacturer Part #L060075PE0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Lightweight coupling for moderate pressures
  • The Victaulic standard flexible coupling offering for grade "EHP" or "T" gaskets is the Style 177 installation-ready flexible coupling
  • Hot-dip galvanized and special coatings are available for all sizes
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 75
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
6-5/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
11-7/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
7 lb