4 x 3 in. Orange Enamel Grooved Reducing Coupling
Style 750 4 x 3 in. Orange Enamel Grooved Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Permits direct reduction on piping run
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Coating:
- Orange Enamel
- Collection:
- Style 750
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing, Coupling
- Length:
- 8-9/10 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 350#
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 6.7 lb