Print

DESCRIPTION

  • Model: 77

Victaulic Style 77 2-1/2 in. Grooved Ductile Iron Coupling with Grade T Gasket

VL024077GT0

Manufacturer Part #: L024077GT0

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 2-1/2 in

    VL024077GT0 

    Manufacturer Part #: L024077GT0

  • 3 in

    VL030077GT0 

    Manufacturer Part #: L030077GT0

  • 4 in

    VL040077GT0 

    Manufacturer Part #: L040077GT0

  • 6 in

    VL060077GT0 

    Manufacturer Part #: L060077GT0

SPECIFICATIONS

ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Clean Bagged
No
Coating
Galvanized
Collection
Style 77
Diameter
4-1/4 in
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 2
2-1/2 in
Fitting Type
Straight
ISO Specifications
ISO 898-1
NSF Certified
No
Temperature Range
-30 to 230 Deg F
UL Listed
Yes
Width
1-22/25 in