Style 920 5 x 2 in. Grooved Domestic Orange Enamel Ductile Iron Tee

Part #VDOMCE02920PE1  |  Item #4126695  |  Manufacturer Part #CE02920PE1

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 2 in

    Part #VDOMCE02920PE1 | Mfr. Part #CE02920PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 in - 8 in/DN50 –DN200
  • Pressures up to 500 psi/3447 kPa/34 bar

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-42-12

Application: Chemical Services, Dilute Acids, Hot and Cold Water Systems, Oil-Free Air, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe

Clean Bagged: No

Coating: Orange Enamel

Collection: Style 920

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fits Pipe Size: 5 in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight, Tee

IAPMO Listed: No

Length: 4-19/50 in

Material: Ductile Iron, Rubber

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 500#

Temperature Range: -30 to 230 Deg F (-34 to 110 Deg C)

UL Listed: Yes

Weight: 8

Width: 9-7/10 in