8 x 2-1/2 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

You last purchased this on
 
Victaulic

Style 920 8 x 2-1/2 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 920 8 x 2-1/2 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VCF32920GE1
  • Item #434085
  • Manufacturer Part #CF32920GE1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 in - 8 in/DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Pressures up to 500 psi/3447 kPa/34 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
Style 920
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
8 in
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Length:
4-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
500
Pressure Class:
500#
UL Listed:
Yes
Weight:
11.6 lb
Width:
12-21/50 in