1-1/2 in. Press Short Radius 90 Degree Elbow

You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Press Short Radius 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF014568XH5
  • Item #4306307
  • Manufacturer Part #F014568XH5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Pressure - Maximum:
500 psi
Schedule Class:
10S
Weight:
1.40 lb