1-1/2 in. Press x Male Adapter

You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Press x Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1-1/2 in. Press x Male Adapter

  • Fast #
  • Part #VF014576XH7
  • Item #4386241
  • Manufacturer Part #F014576XH7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Recommended on services conveying water, hydrocarbons, water/hydrocarbon mixtures, air (wet/dry/with oil vapors), other gases, vegetable and mineral oils, as well as automotive fluids such as engine oil and transmission fluid
  • Sizes from ½ – 2"
  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
MNPT
End Connections:
Press x MNPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
4-19/50 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
300
Minimum Temperature:
-30
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Product Type:
Flange Adapter
Schedule Class:
10
UL Listed:
Yes
Weight:
0.80 lb