16 in. Grooved Epoxy Coupling
Style W77 16 in. Grooved Epoxy Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Coating:
- Epoxy
- Collection:
- Style W77
- Diameter - Outside:
- 16 in
- FM Approved:
- Yes
- Fitting Type:
- Coupling, Straight
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 110
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- UPC:
- 688304876578
- Weight:
- 58.0