DESCRIPTION
- ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
- Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
- For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Sizes from 3 – 12"
Victaulic Suction Diffuser
VCE90731DEN
Fitting Sizes:
SPECIFICATIONS
- ANSI Specifications
- ANSI Class 150
- End Connection 1
- Grooved
- End Connection 2
- Flanged
- Fitting Size 1
- 6 in
- Fitting Size 2
- 5 in
- Fitting Sizes
- 6 in x 5 in
- Length
- 15-4/5 in
- Material
- Ductile Iron
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday