DESCRIPTION

  • ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
  • Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
  • For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 3 – 12"

Victaulic Suction Diffuser with Removable Strainer and Mesh Sleeve

VCF57731DEN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Ductile Iron
Size
8 in x 8 in