1-1/4 in. Grooved Bronze Modular Valve
This product has been replaced by
Manufacturer Part #S012UTDGAA
TestMaster™ Style 720 1-1/4 in. Grooved Bronze Modular Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available with grooved or female threaded ends, and pressure relief valve
Specifications
- Application:
- Fire Protection
- Collection:
- TestMaster™ Style 720
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-33/100 in
- K-Factor:
- 5.6
- Length:
- 3-1/4 in
- Material:
- Aluminum, Carbon Steel, Copper Alloy, Malleable Iron, Stainless Steel
- Material Type:
- 316, Nitrile
- Pressure - High:
- 300
- Product Type:
- Alarm Test Module
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Drain Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Modular Valve
- Weight:
- 6.7 lb