1-1/4 x 1/2 in. Grooved Bronze Modular Valve with Pressure Relief Valve
This product has been replaced by
Manufacturer Part #S012UTDGAA
TestMaster™ Style 720 1-1/4 x 1/2 in. Grooved Bronze Modular Valve with Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available with grooved or female threaded ends, and pressure relief valve
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- TestMaster™ Style 720
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- K-Factor:
- 5.6
- Material:
- Aluminum, Bronze, Carbon Steel, Copper Alloy, Malleable Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 300 psi
- Product Type:
- Alarm Test Module
- UL Listed:
- Yes
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in x 1/2 in
- Valve Type:
- Modular Valve
- Weight:
- 8.0 lb
- Width:
- 3-1/4 in