Victaulic
TestMaster™ Style 720 1-1/4 in. NPT Bronze Modular Valve
Part #VV012720SF0 | Item #1450195 | Manufacturer Part #V012720SF0
Valve Size:
How to get it:
Product Details
- Available with grooved or female threaded ends, and pressure relief valve
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
Application: Fire Protection
Coating: Painted
Collection: TestMaster™ Style 720
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 300
K-Factor: 5.6
Length: 3-1/4 in
Material: Aluminum, Carbon Steel, Copper Alloy, Malleable Iron, Stainless Steel
Material Type: 316, Nitrile
Product Type: Alarm Test Module
UL Listed: Yes
Valve Body Material: Bronze
Valve Operator: Hand Wheel
Valve Port Opening: Drain Port
Valve Seat Material: EPDM
Valve Size: 1-1/4 in
Valve Type: Modular Valve
Weight: 7