DESCRIPTION

  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 1 – 2" / 25 – 50 mm
  • Standard port and supervisory switch, available with grooved or female threaded ends

Victaulic FireLock® Style 728 Weatherproof Threaded Ball Valve

VV728CT0

Valve Size:

SPECIFICATIONS

Collection
FireLock® Style 728
End Connection 1
Threaded
Material
Brass
UL Listed
Yes
Valve Body Style
Threaded
Valve Seat Material
Carbon Filled TFE
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS