DESCRIPTION

  • Enhanced tracking rolls help to keep the pipe on the tool during the roll grooving process
  • Hand pump operation with a unique pivot arm design reduces handle effort
  • Power Requirements: Victaulic® VPD752 or a compatible power drive
  • The fully-motorized, semi-automatic, electrohydraulic tool comes complete with safety guards and safety foot switch
  • Weight: 184 lbs. / 84 kg

Victaulic Tool with Split Shaft

VR000272SFS

Material:

SPECIFICATIONS

Material
Metal
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY