DESCRIPTION

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″
  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5
  • 50″ / 1270mm
  • 58″ / 1475mm Sprinkler Configurations:
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Victaulic V3518 155F Quick Response Concealed Pendent Sprinkler Head

VA353PCQ004-NR

Manufacturer Part #: A353PCQ004

Maximum Temperature:

155

SPECIFICATIONS

Collection
V3518
End Connection 1
BSPT
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Carbon Steel, Chrome Plated, Stainless Steel, Zinc Plated
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Print