V3605 11-1/2 Chrome Plated V36 155 SR DRY Pendent Sprinkler Head
FireLock™ Model V3605 V3605 11-1/2 Chrome Plated V36 155 SR DRY Pendent Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Dry Light
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Pendent Standard Response 1?
- Storage K8.0
Specifications
- Collection:
- FireLock™ Model V3605
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 5.6
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1 in
- Type:
- VDOS363BCS42011412