DESCRIPTION

  • 12 bar Wrenches: V38-4, V38-5
  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM, LPCB, GOST Brass, Chrome, White, Black, Custom 175 psi
  • 50″ / 1270mm
  • 58″ / 1475mm Sprinkler Configurations:
  • Commercial Light
  • Flat Plate Concealed Pendent
  • Ordinary K5.6
  • Recessed Pendent
  • S.I.8.1 Concealed Pendent Quick Response 1/2″
  • Sleeve and Skirt Pendent

Victaulic V3802 1/2 in. 200 Degrees F Quick Response Concealed Up to 5.6K Brass

VS381PFQ410

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
V3802
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-3/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
200
Type
Concealed
UL Listed
Yes
Width
3-1/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS