DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm

Victaulic Vertical Valve

VS080751201

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Valve Body Style
Grooved
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY