18 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve
Vic® 300 Series W761 18 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ISO 5211 mounting pad with square shaft permits direct mount actuation that reduces actuation hysteresis and cost
- Ribbed one-piece body for high strength and minimum weight
- 316SS disc and stem offers superior strength and chemical resistance
- Cartridge style seat permits easy change without special tools
- Rated to 150 psi
- Low maintenance
- High strength two-piece stem eliminates taper pins and disc screws from flow path
- Secured stem retainer plate for blowout proof protection and operator removal with valve in line
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- Molded O-ring eliminates the need for flange gaskets
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- PPS
- Collection:
- Vic® 300 Series W761
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Cold Water, Hot Water
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 18 in
- Valve Type:
- Butterfly Valve
- Weight:
- 269.5 lb