20 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Victaulic

Vic® 300 Series W761 20 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic® 300 Series W761 20 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #VW200761SE3
  • Item #3439565
  • Manufacturer Part #W200761SE3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chevron style adjustable stem seals
  • ISO 5211 mounting pad bolt pattern
  • Two position locking device (valves 6” full port, 8” standard port and smaller)
  • Anti-static grounded ball and stem
  • Rated up to 250 psig saturated steam: ASME class 300 valves require the -65 option
  • ASME class 600 valves require the -24-80 options or -38 option
  • Rated up to 150 psig saturated steam: ASME class 150, 300, & 600 valves
  • Slot vented ball for thermal expansion
  • Cast boss for bleed / drain port
  • Blowout-proof stem design
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536, ASTM A-536 Grade 65-45-12
CE Approved:
Yes
Clean Bagged:
No
Coating:
PPS
Collection:
Vic® 300 Series W761
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Length:
11-1/2 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Cold Water, Hot Water
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
No
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
20 in
Valve Type:
Butterfly Valve
Weight:
384.2 lb