10 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve
Vic-300™ MasterSeal™ 10 in. Ductile Iron Grooved EPDM Gear Operator with Chain Wheel Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure rating: 150 psi (2" to 10"), 100 psi (12")
- Temperature range: 41° F to 122° F (5° C to 50° C)
- Compact design
- Butterfly valve cannot be modified for actuator installation
- Bubble tight shut off
- Ideally suited for limited piping spaces
- Wafer style with guide holes drill to 125/150# flanges
- EPDM or FPM (Viton®) seat/seals
- Lever operated (2" to 8")
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Application:
- Carbon Steel Pipe, Ductile Iron Pipe, Plastic Pipe
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 21-11/20 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 6-2/5 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Plastic Piping System
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator with Chain Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve
- Weight:
- 81.5 lb