2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

You last purchased this on
 
Victaulic

761 Series MasterSeal™ 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

761 Series MasterSeal™ 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #VV024761XE2
  • Item #3038663
  • Manufacturer Part #V024761XE2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 - 12" / DN50 -DN300
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 26 - 48" / DN650 - DN1200, download publication 20.07 for information on series W709
  • For AGS sizes 14 - 24" / DN350 - DN600, download publication 20.06 for information on series W761
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI 300, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
Application:
Piping
Clean Bagged:
No
Coating:
Black
Collection:
761 Series MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5208, ISO 5211
Length:
3-77/100 in
MSS:
MSS SP-67
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
CF8M, EPDM
Maximum Temperature:
250
Minimum Temperature:
-30
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Stainless Steel
Valve Operator:
10 Position Handle with Memory Stop
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Weight:
7.50 lb