DESCRIPTION

Victaulic Vic-Ball Valve

VV0721N0A-NR

Valve Size:

SPECIFICATIONS

FM Approved
No
Height
9-7/50 in
Material
Ductile Iron
Maximum Pressure
800 psi
UL Listed
Yes
Valve Seat Material
Reinforced TFE
Valve Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY