Victaulic

Vic®-End II No. 67 2 x 1 in. Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow

Part #VFB60067P00  |  Manufacturer Part #FB60067P00

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-12]

Coating: Orange Enamel

Collection: Vic®-End II No. 67

End Connection 1: Grooved

End Connection 2: FNPT

End Connections: Grooved x FNPT

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 365 psi

NSF Certified: No

Type: VFB60067P00

UL Listed: Yes