12 in. Grooved Painted Flange Adapter with E Gasket

You last purchased this on
 
Victaulic

Vic-Flange® Style 741 12 in. Grooved Painted Flange Adapter with E Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Flange® Style 741 12 in. Grooved Painted Flange Adapter with E Gasket

  • Fast #
  • Part #VL120741PE0
  • Item #1449756
  • Manufacturer Part #L120741PE0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Designed to transition from flanged to grooved piping systems
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Fire Protection
Coating:
Painted
Collection:
Vic-Flange® Style 741
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Adapter
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
300 psi
Product Type:
Flange Adapter
Type:
VL120741PE0
UL Listed:
Yes
Weight:
35.39 lb