16 in. Grooved Plated Flange Washer
Vic-Flange® Style 741 16 in. Grooved Plated Flange Washer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 24" / DN50 –DN600
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- For AGS sizes 14 – 24", download publication 20.04 for information on AGS Style W741
Specifications
- ANSI:
- ANSI 372, ANSI Class 125, ANSI Class 150, ANSI 61
- ASTM:
- ASTM A-123, ASTM A-395, ASTM A-536 Grade 65-45-12
- Application:
- Residential
- Coating:
- Plated
- Collection:
- Vic-Flange® Style 741
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 16 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight, Washer
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Washer
- UL Listed:
- Yes
- Weight:
- 4.82 lb