Victaulic

Vic-Flange® Style 741 8 in. Grooved Painted Flange Adapter E Gasket

Part #VL080741PE0  |  Item #1449048  |  Manufacturer Part #L080741PE0

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  40
  • Pallet:  100

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2 in

    Part #VL020741PE0 | Item #1448991 | Mfr. Part #L020741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024741PE0 | Item #1448998 | Mfr. Part #L024741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030741PE0 | Item #1449002 | Mfr. Part #L030741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040741PE0 | Item #1449014 | Mfr. Part #L040741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL050741PE0 | Item #1449020 | Mfr. Part #L050741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060741PE0 | Item #1449028 | Mfr. Part #L060741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080741PE0 | Item #1449048 | Mfr. Part #L080741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100741PE0 | Item #1449746 | Mfr. Part #L100741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL120741PE0 | Item #1449756 | Mfr. Part #L120741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741

Documents

Specifications

ASTM Specifications: [ASTM A-183, ASTM A-536]

Coating: Enamel

Collection: Vic-Flange® Style 741

Color Finish: Black

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

Type: VL080741PE0