24 in. Carbon Steel Bracket Assembly

You last purchased this on
 
Victaulic

VicFlex™ Style AB1 24 in. Carbon Steel Bracket Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Style AB1 24 in. Carbon Steel Bracket Assembly

  • Fast #
  • Part #VDOMA240AB1ADJ-NR
  • Item #4928731
  • Manufacturer Part #A240AB1ADJ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows installation before ceiling tile, eliminate messy cutting tools
  • Sizes 24 in/610 mm and 48 in/1219 mm
  • One-piece bracket, for suspended or hard-lid ceilings
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Ceiling, Wall
Coating:
Zinc Plated
Collection:
VicFlex™ Style AB1
FM Approved:
Yes
Length:
24 in
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Bracket Assembly
UL Listed:
Yes
Weight:
1.9 lb